Check Availability
  • FIELD CONTROLS 

    9-7/8" x 6-1/16" Stainless Steel Vent Damper with 5" Pipe Size

  • Item # 45DX54
  • Mfr. Model # GVD-5PL
9-7/8" x 6-1/16" Stainless Steel Vent Damper with 5" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45DX54
Mfr. Model # GVD-5PL
UNSPSC #40101504
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Vent Damper
Pipe Size 5"
Voltage 24
Material Stainless Steel
Time to Open 15 sec.
Time to Close 15 sec.
Length 6-1/16"
Height 9-7/8"
Control Clearance 15/16"
Application Gas Boiler
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.