Check Availability
  • FIELD CONTROLS 

    30V Gas Water Heater Control Kit

  • Item # 45DX41
  • Mfr. Model # CK-20FV
30V Gas Water Heater Control Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DX41
Mfr. Model # CK-20FV
UNSPSC #40101601
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Control Kit
Voltage 30
Construction Material Galvanized Steel
Application Gas Water Heater
* This product's country of origin is subject to change

Compliance and Restrictions