Check Availability
  • FIELD CONTROLS 

    2-1/2" x 5-9/16" x 5-9/16" Galvanized Steel Barometric Draft Control, Silver

  • Item # 45DX67
  • Mfr. Model # 5"MG1
2-1/2" x 5-9/16" x 5-9/16" Galvanized Steel Barometric Draft Control, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DX67
Mfr. Model # 5"MG1
UNSPSC #40101504
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Barometric Draft Control
Diameter 4" to 5"
Material Galvanized Steel
Nominal Capacity 19.6
Color Silver
Length 2-1/2"
Width 5-9/16"
Height 5-9/16"
Application Gas
* This product's country of origin is subject to change

Compliance and Restrictions