Check Availability
  • FIBERPLATE 

    FiberPlate, Grit, Poly, Gry, 1/8 x 12 x12 In

  • Item # 4ATE2
  • Mfr. Model # 870000
FiberPlate, Grit, Poly, Gry, 1/8 x 12 x12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FIberplate® installs over slick metallic or concrete surfaces to improve slip resistance. Lightweight, corrosion-resistant, and easy to fabricate. Designed for covering only, not recommended for load bearing service.
Show More Close
 

Technical Specifications

Item # 4ATE2
Mfr. Model # 870000
UNSPSC #30102215
Catalog Page 2193
Shipping Weight 1.282 lbs
Country of Origin USA *
Item Plate Stock
Type With Grit
Material Premium Polyester Fiberglass
Resin Type Corvex
Color Dark Gray
Thickness 1/8"
Thickness (Decimal) 0.125"
Width 12"
Length 12"
Thickness Tolerance +0.0938"/-0.032"
Width Tolerance +/-0.125"
Length Tolerance +/-0.125"
Max. Temp. (F) 150
* This product's country of origin is subject to change

Compliance and Restrictions