Check Availability
  • FIBERLOCK TECHNOLOGIES 

    Disinfectant, 1 gal. Jug, Fresh Linen Liquid, Ready to Use, 4 PK

  • Item # 9DYG7
  • Mfr. Model # 8320-1-C4
Disinfectant, 1 gal. Jug, Fresh Linen Liquid, Ready to Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DYG7
Mfr. Model # 8320-1-C4
UNSPSC #47131821
Shipping Weight 37.6 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Disinfectant
Primary Chemical None
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Fresh Linen
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards EPA 1839-95-73884, 8325-PA-01
Effective to Remove No Efficacy
Chemical Series No Series
Item Disinfectant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms