Check Availability
  • FIBERGRATE 

    Roof Crossover System, FRP Composite, 12" Bottom Width, For Use With Rooftop Crossovers

  • Item # 436H23
  • Mfr. Model # 875280
Roof Crossover System, FRP Composite, 12" Bottom Width, For Use With Rooftop Crossovers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H23
Mfr. Model # 875280
UNSPSC #30191501
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Roof Crossover System
For Use With Rooftop Crossovers
Vertical Clearance 12"
Bottom Width 12"
Step Tread Open Grip
Material FRP Composite
Finish Unfinished
Color Gray
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item is restricted for international sale.

Show More Close