Check Availability
  • FIBERGRATE 

    Light Gray Pedestrian Pultruded Grating, ISOFR Resin Type, 8 ft. Span, Grit-Top Surface

  • Item # 49AK78
  • Mfr. Model # 872060
Light Gray Pedestrian Pultruded Grating, ISOFR Resin Type, 8 ft. Span, Grit-Top Surface
Qty
  • Web Price
    $853.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AK78
Mfr. Model # 872060
UNSPSC #30103204
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Pedestrian Pultruded Grating
Resin Type ISOFR
Span (Length) - Grating 96"
Width 4 ft.
Grating Key T1215
Surface Grit-Top
Color Light Gray
Bearing Bar Height 1-1/2"
Bearing Bar Spacing Center-to-Center 1-23/32"
Bearing Bar Width 1.50"
Depth 1-1/2"
Mesh Pattern None
Mesh Size None
Max. Temp. 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions