Check Availability
  • FIBERGRATE 

    Light Gray Pedestrian Pultruded Grating, ISOFR Resin Type, 8 ft. Span, Grit-Top Surface

  • Item # 49AK75
  • Mfr. Model # 872045
Light Gray Pedestrian Pultruded Grating, ISOFR Resin Type, 8 ft. Span, Grit-Top Surface
Qty
  • Web Price
    $622.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aqua GrateĀ® from Fibergrate Composite Structures is a lightweight, pultruded pedestrian grating that withstands corrosion and meets ADA guidelines. Helps provide safety and comfort for walking with bare feet in high-traffic, public recreational areas. Fine grit surface provides a high level of slip resistance. Protection against long-term UV exposure is provided by a synthetic surfacing veil and UV inhibitors in the resin formulation. Features nominal 1/4" space between the 1-1/2" wide bearing bars.
Show More Close
 

Technical Specifications

Item # 49AK75
Mfr. Model # 872045
UNSPSC #30103204
Catalog Page 2195
Shipping Weight 127.0 lbs
Country of Origin USA *
Item Pedestrian Pultruded Grating
Resin Type ISOFR
Span (Length) - Grating 96"
Width 3 ft.
Grating Key T1215
Surface Grit-Top
Color Light Gray
Bearing Bar Height 1-1/2"
Bearing Bar Spacing Center-to-Center 1-23/32"
Bearing Bar Width 1.50"
Depth 1-1/2"
Mesh Pattern None
Mesh Size None
Max. Temp. 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions