Check Availability
  • FIBERGRATE 

    7-Step FRP Composite Crossover Bridge, Open Grip Step Tread, 1" Platform Depth, 76" Platform Height

  • Item # 436H16
  • Mfr. Model # 875210
7-Step FRP Composite Crossover Bridge, Open Grip Step Tread, 1" Platform Depth, 76" Platform Height
Qty
  • Web Price
    $6,398.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 436H16
Mfr. Model # 875210
UNSPSC #30191501
Shipping Weight 300.0 lbs
Country of Origin USA *
Item - Crossover Ladder Crossover Bridge
Vertical Clearance 68"
Span 27"
Platform Height 76"
Platform Depth 1"
Number of Steps 7
Bottom Width 3-3/16"
Load Capacity 500 lb.
Overall Span 36"
Overall Height 118"
Handrail Height 42"
Climbing Angle 62.2 Degrees
Step Tread Open Grip
Step Width 30"
Step Depth 8-1/2"
Material FRP Composite
Finish Unfinished
Color Yellow
Standards OSHA and IBC
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov