Check Availability
  • FIBERGRATE 

    5-Step FRP Composite Crossover Bridge, Open Grip Step Tread, 1" Platform Depth, 57" Platform Height

  • Item # 436H21
  • Mfr. Model # 875260
5-Step FRP Composite Crossover Bridge, Open Grip Step Tread, 1" Platform Depth, 57" Platform Height
Qty
  • Web Price
    $6,089.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 436H21
Mfr. Model # 875260
UNSPSC #30191501
Shipping Weight 500.0 lbs
Country of Origin USA *
Item - Crossover Ladder Crossover Bridge
Vertical Clearance 48"
Span 27"
Platform Height 57"
Platform Depth 1"
Number of Steps 5
Bottom Width 3-3/4"
Load Capacity 500 lb.
Overall Span 36"
Overall Height 99"
Handrail Height 42"
Climbing Angle 45 Degrees
Step Tread Open Grip
Step Width 30"
Step Depth 10"
Material FRP Composite
Finish Unfinished
Color Yellow
Standards OSHA
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov