Check Availability
  • Sink Accessories
  • FIAT PRODUCTS 

    Stainless Steel and Rubber Hose and Hanger Combo For Use With Mop Faucets

  • Item # 11U260
  • Mfr. Model # 832AA000
Stainless Steel and Rubber Hose and Hanger Combo For Use With Mop Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U260
Mfr. Model # 832AA000
UNSPSC #30181504
Catalog Page 2723
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Hose and Hanger Combo
Material of Construction Stainless Steel and Rubber
Gauge 22
Overall Length (In.) 6
Overall Width (In.) 3
Overall Height (In.) 2
Mounting Type Wall
Color/Finish Stainless Steel
For Use With Mop Faucets
Includes Mounting Hardware and 31 In. Hose
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In