Check Availability
  • Sink Accessories
  • FIAT PRODUCTS 

    Stainless Steel Mop Hanger For Use With Mop Service Basins

  • Item # 11U259
  • Mfr. Model # 889CC000
Stainless Steel Mop Hanger For Use With Mop Service Basins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U259
Mfr. Model # 889CC000
UNSPSC #30181504
Catalog Page 2723
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Mop Hanger
Material of Construction Stainless Steel
Gauge 22
Overall Length (In.) 2
Overall Width (In.) 24
Overall Height (In.) 3-3/8
Mounting Type Wall
Color/Finish Stainless Steel
For Use With Mop Service Basins
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In