Check Availability
  • FIAT PRODUCTS 

    41" x 38" x 7" Terrazzo Portland Cement and Marble Chips Shower Base

  • Item # 29RU39
  • Mfr. Model # ADAWN3636081
41" x 38" x 7" Terrazzo Portland Cement and Marble Chips Shower Base
Qty
  • Web Price
    $1,550.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RU39
Mfr. Model # ADAWN3636081
UNSPSC #30181503
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Shower Base
Type Terrazzo
Size (In.) 36 x 36
Height (In.) 7
Width (In.) 41
Depth (In.) 38
Material of Construction Portland Cement and Marble Chips
Connection 2"
Mounting Type Floor
Rough-In (In.) 20
Standards ADA Compliant, ANSI A117.1
Includes Stainless Steel Strainer Plate, Stainless Steel Ramp
* This product's country of origin is subject to change

Compliance and Restrictions