Check Availability
  • Vehicle Back Up Alarms
  • FIAMM 

    Mini Back Up Alarm, 97dB, 12VDC Voltage, 0.2A Current Drawn, Includes Wire Leads, Black

  • Item # 53CU51
  • Mfr. Model # 56002
Mini Back Up Alarm,  97dB,  12VDC Voltage,  0.2A Current Drawn,  Includes Wire Leads,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CU51
Mfr. Model # 56002
UNSPSC #25172105
Shipping Weight 0.18 lbs
Country of Origin China *
Item Mini Back Up Alarm
Sound Level 97dB
Color Black
Height 2-3/4"
Length 3-1/2"
Width 1-1/4"
Housing Material Plastic
Mounting Universal
Voltage 12VDC
Current Drawn 0.2A
Includes Wire Leads
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In