Check Availability
  • FERNO 

    Wheeled Stretcher, 350 lb., 74 In., Orange

  • Item # 3NRL5
  • Mfr. Model # PT9000
Wheeled Stretcher, 350 lb., 74 In., Orange Wheeled Stretcher,350 lb.,74 In.,Orange Wheeled Stretcher,350 lb.,74 In.,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NRL5
Mfr. Model # PT9000
UNSPSC #42192211
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Wheeled Stretcher
Color Orange
Length 74"
Width 19"
Height 6"
Weight Capacity 350 lb.
Frame Material Aluminum
Cover Material Vinyl Coated Nylon
Wheels 2
For Use With Model 385-A Storage/Carrying Case
Includes (2) 5 ft. Quick Release Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms