Check Availability
  • FERNO 

    Universal Cylinder Oxygen Bracket, SS/Alm

  • Item # 46P342
  • Mfr. Model # 521
Universal Cylinder Oxygen Bracket, SS/Alm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46P342
Mfr. Model # 521
UNSPSC #42271708
Shipping Weight 7.1 lbs
Country of Origin China *
Item Universal Oxygen Cylinder Bracket
Material Stainless Steel and Aluminum Alloy
Length 6-1/4"
Width 5-3/4"
Height 15-3/8" to 26"
For Use With Size "D" or "E" Oxygen Cylinders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.