Check Availability
  • FERNO 

    Traction Splint, Pediatric, Black, Aluminum

  • Item # 46P346
  • Mfr. Model # 443
Traction Splint, Pediatric, Black, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for pediatric patients to provide mechanical traction to help relieve pain and reduce the chance of nerve and vascular damage in patients with long-bone fractures of the lower extremities. Splints are easy to adjust by loosening the knurled sleeves on each side of the tubular aluminum frame.
Show More Close
 

Technical Specifications

Item # 46P346
Mfr. Model # 443
UNSPSC #42171608
Shipping Weight 8.0 lbs
Country of Origin China *
Item Traction Splint
Usage Pediatric Lower Extremeties
Color Black
Material Aluminum
Length 32" to 47"
Width 11"
Includes (4) Leg Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms