Check Availability
  • FERNO 

    Traction Splint,Metal,Tubular Aluminum

  • Item # 3VAA3
  • Mfr. Model # MODEL 444
Traction Splint,Metal,Tubular Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VAA3
Mfr. Model # MODEL 444
UNSPSC #42241513
Shipping Weight 7.5 lbs
Country of Origin China *
Item Traction Splint
Usage Leg
Color Metal
Material Tubular Aluminum
Length 36" to 54"
Width 11"
Includes Blue Nylon Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close