Check Availability
  • FERNO 

    Powered Cot, 700 lb. Weight Capacity, 83" Length, 24" Width, 13" to 41" Height

  • Item # 46P316
  • Mfr. Model # 56
Powered Cot, 700 lb. Weight Capacity, 83" Length, 24" Width, 13" to 41" Height
Qty
  • Web Price
    $15,738.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Motorized system provides smooth and reliable lifting to help avoid injuries caused by heavy lifting. Power unit is easy to operate in a variety of positions and allows precise control with or without gloves. The X-frame design helps keep cot stable to avoid tipping or flipping. Reflective labeling increases visibility at night for added safety. Include mattress and patient restraints.
Show More Close
 

Technical Specifications

Item # 46P316
Mfr. Model # 56
UNSPSC #56101513
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Powered Cot
Length 83"
Width 24"
Height 13" to 41"
Color Blue
Weight Capacity 700 lb.
Construction Metal
Strapping Type Nylon Webbing with Metal Buckle
Straps Count 3
Wheels 4
Includes Mattress and Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms