Check Availability
  • FERNO 

    Pediatric Restraint Stystem, Vinyl

  • Item # 46P318
  • Mfr. Model # 678
Pediatric Restraint Stystem, Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows you to convert any ambulance cot for safe child transport. Easy-to-clean vinyl construction with 3 restraint straps and a fully adjustable 5-pt. harness. Can securely hold children from 10 to 40 lb. Rolls compactly for storage and quick deployment.
Show More Close
 

Technical Specifications

Item # 46P318
Mfr. Model # 678
UNSPSC #42171608
Shipping Weight 3.0 lbs
Country of Origin Canada *
Item Pediatric Restraint
Color Burgundy
Width 19"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms