Check Availability
  • FERNO 

    Pediatric Immobilization Sleeve,Blue

  • Item # 46P350
  • Mfr. Model # 677
Pediatric Immobilization Sleeve,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fits over a standard adult backboard so you can use it for immobilizing infants and children 28-54 tall. Features repositionable head blocks, restraint straps, and a self-contained Pneumatic Positioning Device (PPD) to secure patients for safe transport. Rolls up for compact storage in small compartments or under bench seats.
Show More Close
 

Technical Specifications

Item # 46P350
Mfr. Model # 677
UNSPSC #42171608
Shipping Weight 7.0 lbs
Country of Origin Canada *
Item Pediatric Immobilization Sleeve for Standard Adult Backboards
Color Blue
Width 20"
Height 1"
For Use With Patients 28" to 54" Tall
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms