Check Availability
  • FERNO 

    Oxygen Regulator, 0 to 25 Lpm

  • Item # 46P354
  • Mfr. Model # 830
Oxygen Regulator, 0 to 25 Lpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46P354
Mfr. Model # 830
UNSPSC #42271708
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Oxygen Regulator
Flow Rate 0 to 25 Lpm (Variable)
Material Brass, Stainless Steel, Aluminum, Silicone Rubber
Length 5-3/4"
Width 3-1/4"
Height 4"
Number of Settings 8 Flow Controls
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.