Check Availability
  • FERNO 

    Metal Powered Stair Chair with 500 lb. Weight Capacity, White

  • Item # 46P309
  • Mfr. Model # 59-E W/ POWERTRAXX
Metal Powered Stair Chair with 500 lb. Weight Capacity, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power-assisted chair and track system is designed to carry patients up or down stairs with the push of a button, helping make evacuation operations faster and easier. The paddle controls are intuitive and easy to use. The chair runs up to 20 flights of stairs per charge. It includes battery, charger, and all necessary mounting and connection hardware.
Show More Close
 

Technical Specifications

Item # 46P309
Mfr. Model # 59-E W/ POWERTRAXX
UNSPSC #42172014
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Powered Stair Chair
Height 37-1/2"
Width 20-1/2"
Depth 10" Folded
Construction Metal
Color White
Straps Count 3
Strapping Type (2) 2-Piece 7 ft. Polypropylene, (1) 2-Piece Polypropylene (Ankle)
Wheel Size (2) 4" Front, (2) 6" Rear
Weight Capacity 500 lb.
Includes Battery, Charger,and Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms