Check Availability
  • FERNO 

    MRI Cot, 400 lb. Weight Capacity, 76" Length, 23" Width, 32" Height

  • Item # 46P333
  • Mfr. Model # 30-NM
MRI Cot, 400 lb. Weight Capacity, 76" Length, 23" Width, 32" Height
Qty
  • Web Price
    $6,677.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonmagnetic construction allows cots to be used in specialized medical treatment areas such as MRI facilities. Include mattress and patient restraints. Has a load-in style frame.
Show More Close
 

Technical Specifications

Item # 46P333
Mfr. Model # 30-NM
UNSPSC #56101513
Shipping Weight 78.0 lbs
Country of Origin USA *
Item MRI Cot
Length 76"
Width 23"
Height 32"
Color Maroon
Weight Capacity 400 lb.
Strapping Type Nylon Webbing with Metal Buckle
Straps Count 3
Wheels 4
Includes Mattress and Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms