Check Availability
  • FERNO 

    Inflatable Pediatric Immob Board

  • Item # 46P349
  • Mfr. Model # 676
Inflatable Pediatric Immob Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a self-contained Pneumatic Positioning Device (PPD) to help maintain neutral cervical alignment in preterm neonates and larger infants up to 15 lb. The PPD has a compact hand pump with air release valve that allows you to precisely inflate and deflate the device. Unit can accommodate a wide range of thoracic positioning requirements without any extra padding, while the crescent-shaped head blocks can secure cervical spines for infants too small for standard size cervical collars. The adjustable 3-pt. harness system provides a number of strap configurations. Unit can accommodate chest tubes, umbilical lines, urinary catheters, and other invasive and noninvasive equipment. X-ray/radio translucent.
Show More Close
 

Technical Specifications

Item # 46P349
Mfr. Model # 676
UNSPSC #42171611
Shipping Weight 9.0 lbs
Country of Origin Canada *
Item Inflatable Pediatric Immobilization Board
Color Blue
Width 11"
Height 1"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms