Check Availability
  • FERNO 

    IV Pole, For EZ(R) Glide Chair

  • Item # 3CRF6
  • Mfr. Model # 0821976
IV Pole, For EZ(R) Glide Chair
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CRF6
Mfr. Model # 0821976
UNSPSC #42172014
Catalog Page 1817
Shipping Weight 0.9 lbs
Country of Origin USA *
Item IV Pole
Style Chair Mounted
Height Range 9"
Number of Hooks 1
For Use With EZ(R) Glide Chair
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.