Check Availability
  • FERNO 

    Defibrillator Mount; For Use With Zoll E Series Defibrillators with Soft or Hard Case

  • Item # 46P341
  • Mfr. Model # Z-103
Defibrillator Mount; For Use With Zoll E Series Defibrillators with Soft or Hard Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This defibrillator mount features a quick-release system that allows users to lock and unlock AEDs from mounts for easy access. Mounts have a swivel base for easy positioning and viewing of the monitor screen during use.
Show More Close
 

Technical Specifications

Item # 46P341
Mfr. Model # Z-103
UNSPSC #42172101
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Defibrillator Mount
For Use With Zoll E Series Defibrillators with Soft or Hard Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.