Check Availability
  • FERNO 

    Cot Mattress

  • Item # 46P327
  • Mfr. Model # MATTRESS
Cot Mattress
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature a hook attachment that keeps mattress fixed to the cot so it won't move during during patient transfers
Show More Close
 

Technical Specifications

Item # 46P327
Mfr. Model # MATTRESS
UNSPSC #56101513
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Cot Mattress
Color Black
Material Vinyl Coated Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.