Check Availability
  • FERNO 

    Cot, 500 lb. Weight Capacity, 79" Length, 24" Width, 35" Height

  • Item # 46P331
  • Mfr. Model # 35-A COT
Cot, 500 lb. Weight Capacity, 79" Length, 24" Width, 35" Height
Qty
  • Web Price
    $5,025.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-rolling collapsible cots make it easier to transport patients to and from medical facilities, and eases moving patients into and out of an ambulance. Include mattress and patient restraints. Cot has a built-in shock frame and fully adjustable gas-assisted backrest for greater patient comfort. The easy-roll wheels provide greater mobility while the foot-end lead handle and head-end drop frame allow for improved operator control.
Show More Close
 

Technical Specifications

Item # 46P331
Mfr. Model # 35-A COT
UNSPSC #56101513
Shipping Weight 106.0 lbs
Country of Origin USA *
Item Cot
Length 79"
Width 24"
Height 35"
Color Maroon
Weight Capacity 500 lb.
Strapping Type Nylon Webbing with Metal Buckle
Straps Count 3
Wheels 4
Includes Mattress and Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.