Check Availability
  • FERNO 

    Cot, 700 lb. Weight Capacity, 79" Length, 24" Width, 35" Height

  • Item # 46P313
  • Mfr. Model # 35-X
Cot, 700 lb. Weight Capacity, 79" Length, 24" Width, 35" Height
Qty
  • Web Price
    $7,427.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-rolling collapsible cots make it easier to transport patients to and from medical facilities, and eases moving patients into and out of an ambulance. Include mattress and patient restraints. A lower center of gravity and minimal flex help reduce the chance of tipping or flipping. The 360° turning radius is ideal for tight spaces. The 5-position drop frame design provides higher leverage for lifting and loading. The wider bed surface and head frame allow greater patient comfort and provide room for patient intubation and CPR. Include 2 telescoping handles.
Show More Close
 

Technical Specifications

Item # 46P313
Mfr. Model # 35-X
UNSPSC #56101513
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Cot
Length 79"
Width 24"
Height 35"
Color Blue
Weight Capacity 700 lb.
Construction Metal
Handles (2) Telescoping
Strapping Type Nylon Webbing with Metal Buckle
Straps Count 3
Wheels 4
Includes Mattress and Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.