Check Availability
  • FERNO 

    Chair Cot, 700 lb. Weight Capacity, 80" Length, 25" Width, 9" Height

  • Item # 46P324
  • Mfr. Model # 28-Z
Chair Cot, 700 lb. Weight Capacity, 80" Length, 25" Width, 9" Height
Qty
  • Web Price
    $8,340.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight cots easily convert to a chair for maneuvering in tight spaces such as narrow staircases and hallways and small elevators. Feature excellent stability and a high load capacity. Easy one-hand release converts unit into 1 of 3 locked positions: chair, intermediate, and cot. Include mattress and patient restraints.
Show More Close
 

Technical Specifications

Item # 46P324
Mfr. Model # 28-Z
UNSPSC #42172014
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Chair Cot
Length 80"
Width 25"
Height 9"
Depth 48"
Color Blue
Weight Capacity 700 lb.
Construction Metal
Strapping Type Nylon Webbing with Metal Buckle
Straps Count 3
Wheels 4
Includes Mattress and Patient Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.