Check Availability
  • FERNO 

    Bariatric Board, 54" Length, 34" Max. Width, 4" Max. Depth

  • Item # 46P322
  • Mfr. Model # LBS
Bariatric Board, 54" Length, 34" Max. Width, 4" Max. Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily convert a Ferno ambulance cot into a bariatric cot without purchasing a separate bariatric stretcher. This board increases the width of a standard cot to safely transport larger patients and does not interfere with the function of the cot.
Show More Close
 

Technical Specifications

Item # 46P322
Mfr. Model # LBS
UNSPSC #42172014
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Bariatric Board
Length 54"
Min. Width 17"
Max. Width 34"
Min. Depth 2"
Max. Depth 4"
Color Black
Straps Count 3
Strapping Type Nylon Webbing with Metal Buckle
Weight Capacity 1000 lb.
Includes Manta Transfer Sheet and Restraint Extenders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms