Check Availability
  • FERNO 

    Bariatric Board, 43" Length, 41" Max. Width, 5" Max. Depth

  • Item # 46P320
  • Mfr. Model # LBS JR.
Bariatric Board, 43" Length, 41" Max. Width, 5" Max. Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily convert a Ferno ambulance cot into a bariatric cot without the need of purchasing a separate bariatric stretcher. Board increases the width of a standard cot to safely transport larger patients and does not interfere with the function of the cot. Includes a Manta transfer sheet and 1 set of restraint extenders.
Show More Close
 

Technical Specifications

Item # 46P320
Mfr. Model # LBS JR.
UNSPSC #42172014
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Bariatric Board
Length 43"
Min. Width 21"
Max. Width 41"
Min. Depth 3"
Max. Depth 5"
Color Black
Straps Count 3
Strapping Type Nylon Webbing with Metal Buckle
Weight Capacity 1000 lb.
For Use With Mfr. No. 93-H
Includes Manta Transfer Sheet and Restraint Extenders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms