Check Availability
  • FERNCO 

    Elastomeric Polyvinyl Chloride Wax-Free Seal, Black, For Use With 4" Drain Pipe Using 3" x 4" Slab F

  • Item # 3HCY5
  • Mfr. Model # FTS-4CF
Elastomeric Polyvinyl Chloride Wax-Free Seal, Black, For Use With 4" Drain Pipe Using 3" x 4" Slab F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HCY5
Mfr. Model # FTS-4CF
UNSPSC #47131705
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Wax-Free Seal
Sub-Category Hardware and Gaskets
For Use With 4" Drain Pipe Using 3" x 4" Slab Flange
Material Elastomeric Polyvinyl Chloride
Color/Finish Black
Standards ASTM A 1045
* This product's country of origin is subject to change

Compliance and Restrictions