Check Availability
  • FERNCO 

    Elastomeric Polyvinyl Chloride Wax-Free Seal, Black, For Use With 3" Drain Pipes

  • Item # 2ZU23
  • Mfr. Model # FTS-3
Elastomeric Polyvinyl Chloride Wax-Free Seal, Black, For Use With 3" Drain Pipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZU23
Mfr. Model # FTS-3
UNSPSC #30181505
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Wax-Free Seal
Sub-Category Hardware and Gaskets
For Use With 3" Drain Pipes
Material Elastomeric Polyvinyl Chloride
Color/Finish Black
Standards ASTM A 1045
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close