Check Availability
  • FERNCO 

    300 Stainless Steel, Neoprene Shielded Transition Coupling, For Pipe Size 1-1/2" x 1-1/4", 1-63/64"

  • Item # 3HDE1
  • Mfr. Model # 3001-1125
300 Stainless Steel, Neoprene Shielded Transition Coupling, For Pipe Size 1-1/2" x 1-1/4", 1-63/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help create a rigid, long-lasting pipe joint with this FERNCO Proflex™ shielded transition coupling. Model is designed to resist shear forces and features a stainless steel shield and stainless steel clamp bands. Suitable for cast iron, plastic, or steel to copper in drain waste and vent (DWV) systems in above-ground applications.
Show More Close
 

Technical Specifications

Item # 3HDE1
Mfr. Model # 3001-1125
UNSPSC #40142315
Catalog Page 2816
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Shielded Transition Coupling
Pipe Fitting Material 300 Stainless Steel, Neoprene
Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
Standards ASTM C1460
Fitting Length 2-1/8"
Inside Dia. 1-63/64" x 1-9/64"
Max. Pressure 4.3 psi
Band Material 300 Stainless Steel
Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions