Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Multi-Screw Locking Assembly, B106Series, For Shaft Dia. 60mm,34.5mm L

  • Item # 44A314
  • Mfr. Model # B601060
Keyless Bushing, Multi-Screw Locking Assembly,  B106Series, For Shaft Dia. 60mm,34.5mm L Lock Assy,B106,60mm Dia.,90mm OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 44A314
Mfr. Model # B601060
UNSPSC #31171605
Shipping Weight 0.9 lbs
Country of Origin Italy *
Item Keyless Bushing
Keyless Bushing Type Multi-Screw Locking Assembly
Keyless Bushing Series B106
For Shaft Dia. - Bushings 60mm
Outside Dia. 90mm
Overall Length 34.5mm
Material - Bushings Steel
Transmissible Torque 1825 ft.-lb.
Shaft Dia. Tolerance +0/-.05mm
Transmissible Thrust (Lbs.) 18557.100000000002
Locking Bolt Quantity 8
Bolt Size M8 x 25
Withstand Temp. (Deg. F) Dependent on Application
Finish Oil Dipped
Agency Compliance ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.