Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Multi-Screw Locking Assembly, B400Series, For Shaft Dia. 20mm,20mm L

  • Item # 44A255
  • Mfr. Model # B401020
Keyless Bushing, Multi-Screw Locking Assembly,  B400Series, For Shaft Dia. 20mm,20mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 44A255
Mfr. Model # B401020
UNSPSC #31171605
Shipping Weight 0.2 lbs
Country of Origin Italy *
Item Keyless Bushing
Keyless Bushing Type Multi-Screw Locking Assembly
Keyless Bushing Series B400
For Shaft Dia. - Bushings 20mm
Outside Dia. 47mm
Overall Length 20mm
Material - Bushings Steel
Transmissible Torque 247 ft.-lb.
Shaft Dia. Tolerance +0/-.05mm
Transmissible Thrust (Lbs.) 7551.225
Hub Contact Pressure (PSI) 16099.218
Locking Bolt Quantity 8
Bolt Size M6 x 18
Withstand Temp. (Deg. F) Dependent on Application
Finish Oil Dipped
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.