Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Multi-Screw Locking Assembly, B400Series, For Shaft Dia. 2",0.945" L

  • Item # 44A247
  • Mfr. Model # B402200
Keyless Bushing, Multi-Screw Locking Assembly,  B400Series, For Shaft Dia. 2",0.945" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

B-LOC® Keyless Bushings
Locking devices provide mechanical interference with a true zero-backlash shaft-to-hub connection and none of the operational drawbacks of keyways or splines. Use where keyways do not hold up to shock loads or reversing operations, such as in packaging, manufacturing, conveying, and medical device applications. Additional styles and sizes are available on Grainger.com®.
Series B400
• Self-releasing double-taper for simple adjustment and removal Non-self-centering No axial movement during installation
Show More Close
 

Technical Specifications

Item # 44A247
Mfr. Model # B402200
UNSPSC #31171605
Shipping Weight 1.5 lbs
Country of Origin Italy *
Item Keyless Bushing
Keyless Bushing Type Multi-Screw Locking Assembly
Keyless Bushing Series B400
For Shaft Dia. - Bushings 2"
Outside Dia. 3.346"
Overall Length 0.945"
Material - Bushings Steel
Transmissible Torque 1983 ft.-lb.
Shaft Dia. Tolerance +0/-.003"
Transmissible Thrust (Lbs.) 23792
Hub Contact Pressure (PSI) 23951
Locking Bolt Quantity 14
Bolt Size M8 x 22
Withstand Temp. (Deg. F) Dependent on Application
Finish Oil Dipped
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.