Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Multi-Screw Locking Assembly, B400Series, For Shaft Dia. 1-3/4",0.945" L

  • Item # 44A244
  • Mfr. Model # B402112
Keyless Bushing, Multi-Screw Locking Assembly,  B400Series, For Shaft Dia. 1-3/4",0.945" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 44A244
Mfr. Model # B402112
UNSPSC #31171605
Shipping Weight 1.2 lbs
Country of Origin Italy *
Item Keyless Bushing
Keyless Bushing Type Multi-Screw Locking Assembly
Keyless Bushing Series B400
For Shaft Dia. - Bushings 1-3/4"
Outside Dia. 2.953"
Overall Length 0.945"
Material - Bushings Steel
Transmissible Torque 1487 ft.-lb.
Shaft Dia. Tolerance +0/-.003"
Transmissible Thrust (Lbs.) 20393
Hub Contact Pressure (PSI) 23267
Locking Bolt Quantity 12
Bolt Size M8 x 22
Withstand Temp. (Deg. F) Dependent on Application
Finish Oil Dipped
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.