Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Multi-Screw Locking Assembly, B103Series, For Shaft Dia. 65mm,34.5mm L

  • Item # 44A238
  • Mfr. Model # T301065
Keyless Bushing, Multi-Screw Locking Assembly,  B103Series, For Shaft Dia. 65mm,34.5mm L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 44A238
Mfr. Model # T301065
UNSPSC #31171605
Shipping Weight 0.8 lbs
Country of Origin Italy *
Item Keyless Bushing
Keyless Bushing Type Multi-Screw Locking Assembly
Keyless Bushing Series B103
For Shaft Dia. - Bushings 65mm
Outside Dia. 95mm
Overall Length 34.5mm
Material - Bushings Steel
Transmissible Torque 2922 ft.-lb.
Shaft Dia. Tolerance +0/-.05mm
Transmissible Thrust (Lbs.) 27430.65
Hub Contact Pressure (PSI) 24656.460000000003
Locking Bolt Quantity 9
Bolt Size M8 x 25
Withstand Temp. (Deg. F) Dependent on Application
Finish Oil Dipped
Agency Compliance ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.