Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Multi-Screw Locking Assembly, B103Series, For Shaft Dia. 1-3/16",1.122" L

  • Item # 44A213
  • Mfr. Model # B302103
Keyless Bushing, Multi-Screw Locking Assembly,  B103Series, For Shaft Dia. 1-3/16",1.122" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 44A213
Mfr. Model # B302103
UNSPSC #31171605
Shipping Weight 0.7 lbs
Country of Origin Italy *
Item Keyless Bushing
Keyless Bushing Type Multi-Screw Locking Assembly
Keyless Bushing Series B103
For Shaft Dia. - Bushings 1-3/16"
Outside Dia. 2.165"
Overall Length 1.122"
Material - Bushings Steel
Transmissible Torque 470 ft.-lb.
Shaft Dia. Tolerance +0/-.002"
Transmissible Thrust (Lbs.) 9502
Hub Contact Pressure (PSI) 17391
Locking Bolt Quantity 6
Bolt Size M6 x 20
Withstand Temp. (Deg. F) Dependent on Application
Finish Oil Dipped
Agency Compliance ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.