Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Single Nut Locking Assembly, GTSeries, For Shaft Dia. 1-3/16",2.250" L

  • Item # 13J131
  • Mfr. Model # 6202300UP
Keyless Bushing, Single Nut Locking Assembly,  GTSeries, For Shaft Dia. 1-3/16",2.250" L Lock Assy,GT,1-3/16" Dia.,2.000" OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13J131
Mfr. Model # 6202300UP
UNSPSC #31171605
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Keyless Bushing
Keyless Bushing Type Single Nut Locking Assembly
Keyless Bushing Series GT
For Shaft Dia. - Bushings 1-3/16"
Outside Dia. 2.000"
Overall Length 2.250"
Material - Bushings Steel
Transmissible Torque 433 ft.-lb.
Shaft Dia. Tolerance +/-0.003
Outside Dia. Tolerance +/-0.003
Transmissible Thrust (Lbs.) 8000
Hub Contact Pressure (PSI) 7800
Withstand Temp. (Deg. F) Hasta 400
Finish Oil Dipped
Agency Compliance ROHS
* This product's country of origin is subject to change

Compliance and Restrictions