Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Single Nut Locking Assembly, GTSeries, For Shaft Dia. 7/8",1.875" L

  • Item # 13J126
  • Mfr. Model # 6202200UP
Keyless Bushing, Single Nut Locking Assembly,  GTSeries, For Shaft Dia. 7/8",1.875" L Lock Assy,GT,7/8" Dia.,1.750" OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13J126
Mfr. Model # 6202200UP
UNSPSC #31171605
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Keyless Bushing
Keyless Bushing Type Single Nut Locking Assembly
Keyless Bushing Series GT
For Shaft Dia. - Bushings 7/8"
Outside Dia. 1.750"
Overall Length 1.875"
Material - Bushings Steel
Transmissible Torque 233 ft.-lb.
Shaft Dia. Tolerance +/-.003
Outside Dia. Tolerance +/-.003
Transmissible Thrust (Lbs.) 5500
Hub Contact Pressure (PSI) 9400
Withstand Temp. (Deg. F) Up to 400
Finish Oil Dipped
Agency Compliance ROHS
* This product's country of origin is subject to change

Compliance and Restrictions