Check Availability
  • FENNER DRIVES 

    Keyless Bushing, Single Nut Locking Assembly, GTSeries, For Shaft Dia. 11/16",1.500" L

  • Item # 13J123
  • Mfr. Model # 6202140UP
Keyless Bushing, Single Nut Locking Assembly,  GTSeries, For Shaft Dia. 11/16",1.500" L Lock Assy,GT,11/16" Dia.,1.500" OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13J123
Mfr. Model # 6202140UP
UNSPSC #31171605
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Keyless Bushing
Keyless Bushing Type Single Nut Locking Assembly
Keyless Bushing Series GT
For Shaft Dia. - Bushings 11/16"
Outside Dia. 1.500"
Overall Length 1.500"
Material - Bushings Steel
Transmissible Torque 167 ft.-lb.
Shaft Dia. Tolerance +/-.003
Outside Dia. Tolerance +/-.003
Transmissible Thrust (Lbs.) 3850
Hub Contact Pressure (PSI) 11000
Withstand Temp. (Deg. F) Up to 400
Finish Oil Dipped
Agency Compliance ROHS
* This product's country of origin is subject to change

Compliance and Restrictions