Check Availability
  • FENNER DRIVES 

    1" Fixed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, A Pulley Outside Dia. 10.98"

  • Item # 6VPH0
  • Mfr. Model # AFD112100
1" Fixed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, A Pulley Outside Dia. 10.98"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fixed-Bore Composite Sheaves
• 1-groove spoke construction Sintered metal drive hub Standard keyway with 5/16-18 setscrew Directly interchangeable with industry standard AK sheaves
High-strength corrosion-resistant PowerMax™ DriveN V-Pulleys are molded of lightweight glass-reinforced nylon.
Show More Close
 

Technical Specifications

Item # 6VPH0
Mfr. Model # AFD112100
UNSPSC #31171804
Catalog Page 108
Shipping Weight 1.43 lbs
Country of Origin USA *
Pulley Type Standard V-Belt Pulley
For V-Belt Section 4L, A
Number of Grooves 1
Pulley Outside Dia. 10.98"
Pulley Bore Type Fixed Bore
Pulley Bore Dia. 1"
Pulley Material Glass Reinforced Nylon
Bushing Required None
Fits Shaft Dia. 1"
4L or A Belt Pitch Dia. 10.73"
Construction Spoked
Keyway Size 0.250" x 0.125"
Set Screw Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms