Check Availability
  • FENIX LIGHTING 

    LED Mini Flashlight, Aluminum, Maximum Lumens Output: 170, Black, 2.30"

  • Item # 36P354
  • Mfr. Model # E15
  • (1)
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 170, Black, 2.30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36P354
Mfr. Model # E15
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.2 lbs
Country of Origin China *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Flashlight Battery Size CR123
Flashlight Battery Type Lithium-Ion
Rechargeable No
Length 2.30"
Body Dia. 0.78"
Lumens 170/11
Lumens Range 100 to 249
Maximum Lumens Output 170
Run Time on High Setting 30 hr.
Body Color Black
Flashlight Body Material Aluminum
Number of Batteries 1
Batteries Included No
Battery Burn Time 30 hr.
Lamp Life 50,000 hr.
Switch Type Twist
Lens Material Glass
Beam Distance 90m
Light Output Modes High / Medium / Low
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX8
Standards ANSI/NEMA FL1
Drop Rating 1.0m
Peak Beam Intensity 2035cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions