Check Availability
  • FELLOWES 

    HPS Footrest, Black/Silver

  • Item # 22W806
  • Mfr. Model # 8035001
HPS Footrest, Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22W806
Mfr. Model # 8035001
UNSPSC #46182205
Shipping Weight 4.85 lbs
Country of Origin China *
Item Footrest
Type Adjustable
Comfort Settings 30 Degree Tilt and Height Settings of 4-1/8", 4-7/8", and 5-5/8"
Color Black/Silver
Finish Textured Surface
Material HPS
Includes Microban
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions