Check Availability
  • FELLOWES 

    Copy Holder,Desktop,Platinum/Gray

  • Item # 22W775
  • Mfr. Model # 21128
Copy Holder,Desktop,Platinum/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22W775
Mfr. Model # 21128
UNSPSC #44122016
Shipping Weight 5.8 lbs
Country of Origin Taiwan *
Item Copy Holder
Mounting Style Desktop
Sheet Capacity 150
Height 20"
Width 9-1/8"
Color Platinum/Gray
Material Plastic
Features Adjustable Tilt and Height, Holds Letter and Legal
Includes Removable Lineguide, Flexarm
* This product's country of origin is subject to change

Compliance and Restrictions