Check Availability
  • FELLOWES 

    Bookstand, Lift Easel Desktop, Platinum

  • Item # 22W809
  • Mfr. Model # 21100
  • (4)
Bookstand, Lift Easel Desktop, Platinum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22W809
Mfr. Model # 21100
UNSPSC #44122016
Shipping Weight 0.8 lbs
Country of Origin China *
Item Bookstand
Mounting Style Lift Easel Desktop
Sheet Capacity 10 lbs.
Height 9-5/8"
Width 11-5/8"
Color Platinum
Material Plastic
Features Adjustable Tilt, Page Holder Pegs, Holds Large Textbooks and Manuals
* This product's country of origin is subject to change

Compliance and Restrictions